Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Emergency Shower/Eyewash Inspection Tag, Replace Water

Catalog No. 19040387 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Green, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-040-387 Green, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-040-387 Supplier Brady™ Supplier No. 86437
Add to Cart
Add to Cart

Emergency Shower/Eyewash Inspection Tag is a durable Material Control tag to inform employees of the inspection history and status of equipment or materials.

  • Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
  • Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
  • Tags meet OSHA Standard 1910.145 for accident prevention
  • Excellent chemical, oil and water resistance

Specifications

Certifications/Compliance ASTM D1593-09, ASTM D-638-08, OSHA 1910.145
Color Green, White
Material Polyester
Message Header: Eye Wash Station Inspection, Front: Replace Water/6 Moss/Initial/Date/H20 Changed/Yes/No
For Use With (Application) For lockout and tagout identification
Durability 2 Years
Gloss 3.9 Gardner
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes 10 nylon fasteners
Thickness 0.51 to 0.64 mm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Width (English) 3 in.
Width (Metric) 7.62 cm
Dimensions (L x W) 5.75 x 3 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.