Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Emergency Shower/Eyewash Inspection Tag, Test Record
GSA_VA

Catalog No. 19133789 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Green, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-133-789 Green, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-133-789 Supplier Brady™ Supplier No. 86560
Add to Cart
Add to Cart

Emergency Shower/Eyewash Inspection Tag, Test Record are durable Material Control tags inform employees of the inspection history and status of equipment or materials.

  • B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
  • Textured write-on surface allows for authorized signatures, dates and other special instructions
  • Tags meet OSHA Standard 1910.145 for accident prevention
  • Withstands moisture, grease and dirt

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications/Compliance ASTM D1593, ASTM D638
Color Green, White
Material Heavy-duty Polyester
Message Header: Emergency Shower and Eye Wash Test Record, Front, Back: Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Do Not Remove This Tag
For Use With (Application) For marking on-the-spot warning of dangerous conditions
Durability 3 to 5 Years
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes 10 nylon fasteners
Thickness 0.36 mm
Temperature Range (Metric) -40°C to 120°C
Temperature Range (English) -40°F to 248°F
Width (English) 3 in.
Width (Metric) 7.62 cm
Dimensions (L x W) 5.75 x 3 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.