Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Enclosed Padlock Storage Modules

Catalog No. 19103589 Shop All Brady Corporation Products
Change view
Click to view available options
Product Type:
Large Enclosed Padlock Storage Module
Small Enclosed Padlock Storage Module
For Use With (Application):
For 16 Locks
For 40 Locks
Height (Metric):
38.1 cm
76.2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Application) Height (Metric)
19-103-589 Small Enclosed Padlock Storage Module For 16 Locks 38.1 cm
19-103-590 Large Enclosed Padlock Storage Module For 40 Locks 76.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-103-589 Supplier Brady™ Supplier No. 65240

Provides safe storage and controls access to padlocks

  • Constructed of durable sintra material with lockable, transparent acrylic doors so locks are always visible
  • Each metal hook can hold two locks

Specifications

Width (English) 15 in.
Depth (English) 3.5 in.
Depth (Metric) 8.8 cm
Height (Metric) 38.1 cm
Quantity 1 Ea.
Product Type Small Enclosed Padlock Storage Module
For Use With (Application) For 16 Locks
Height (English) 15 in.
Width (Metric) 38.1 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.