Learn More
Description
MAXX refers to enhanced performance without extra weight
Applications:
Marine applications, over spray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds, emergency spill response.
Specifications
Specifications
| Color | White |
| Capacity (English) | 28 gal./Bale |
| Type | Absorbent Pad, Oil-only |
| For Use With (Application) | Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds |
| Packaging Quantity | 100/Cs. |
| Weight Capacity | Medium-weight |
| Dimensions (L x W) | 38.1 x 48.2 cm (15 x 19 in.) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.