Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Exit and Directional Sign: EXIT

Catalog No. 19000391 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
10 x 14 in.
Material:
Aluminum
Fiberglass
Plastic
Color:
Red on White
White on Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Color
19-000-391 10 x 7 in. Plastic White on Red
17-046-16 10 x 14 in. Fiberglass Red on White
19-000-407 10 x 14 in. Aluminum Red on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-000-391 Supplier Brady™ Supplier No. 22488
Add to Cart
Add to Cart

EXIT signs guide employees and visitors in emergency, identify areas designated for certain personnel and direct facility traffic.

  • Round clear glass jar with stainless-steel cover
  • Cover fits closely over shoulder
  • Not a screw cap

Specifications

Material Plastic
Height (English) 7 in.
Height (Metric) 17.78 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Languages English
Dimensions (L x W) 10 x 7 in.
Displayed Text Exit
Product Type Exit Sign
Color White on Red

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.