Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Exit and Directional Signs

Catalog No. 19016768 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Aluminum
Fiberglass
Polyester
Color:
Green on White
Red on White
White on Red
Displayed Text:
Exit
No Exit
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Color Displayed Text
19-016768 10 x 14 in. Polyester White on Red Exit
19-016767 7 x 10 in. Polyester White on Red Exit
17-046-2F 7 x 10 in. Fiberglass White on Red Exit
17-046-2E 7 x 10 in. Fiberglass Red on White Exit
19-015751 7 x 10 in. Polyester Red on White No Exit
19-016770 7 x 10 in. Polyester Green on White Exit
19-807-027 7 x 10 in. Aluminum Red on White Exit
19-807-028 7 x 10 in. Aluminum Red on White No Exit
19-000-406 7 x 10 in. Aluminum White on Red Exit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-016768 Supplier Brady™ Supplier No. 84672
Add to Cart
Add to Cart

Exit and Directional Signs from Brady guide traffic and lead employees to safety during emergency situations.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Grade Industrial
Material Polyester
Quantity 1 Ea.
Size (Metric) 25.4 H x 35.6 W x 0.02 cm D
Adhesive Type Permanent Acrylic
For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 10 x 14 in.
Displayed Text Exit
Product Type Exit Sign
Color White on Red
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.