Learn More
Description
- B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
- Textured write-on surface allows for authorized signatures, dates and other special instructions
- Seal and protect your written message with a clear adhesive overlay
- Withstands moisture, grease and dirt
Specifications
Specifications
| Certifications/Compliance | ASTM D1593, ASTM D638 |
| Color | Black, Red, White |
| Material | Polyester |
| Message | Header: DANGER, Back: Do Not Remove This Tag/Remarks/See Other Side |
| For Use With (Application) | For marking on-the-spot warning of dangerous conditions |
| Durability | 3 to 5 Years |
| Height (English) | 5.75 in. |
| Height (Metric) | 14.6cm |
| Includes | 10 nylon ties |
| Thickness | 0.36 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.