Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fire Extinguisher (down arrow) Signs

Catalog No. 170478A Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Polyester
Height (English):
14 in.
24 in.
Width (English):
3.5 in.
4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
17-047-8A Polyester 14 in. 3.5 in.
17-047-8B Fiberglass 14 in. 3.5 in.
17-046-101A Fiberglass 24 in. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-047-8A Supplier Brady™ Supplier No. 85261
Add to Cart
Add to Cart
This item is not returnable. View return policy

Various sizes and materials

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Certifications/Compliance ISO 9001
Material Polyester
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Identification of fire alarms, extinguishers and emergency exits
Height (English) 14 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 3.5 in.
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Displayed Text Fire Extinguisher (with Down Arrow)
Product Type Fire Sign
Color Red on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.