Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fire Extinguisher Tags

Catalog No. 170439 Shop All Brady Corporation Products
Change view
Click to view available options
Message:
Header: Fire Extinguisher Recharge and Inspection Record, Front: Instructions Attach This Tag To Fire Extinguisher. Recharging And Inspection Records Are To Be Entered By Inspectors
Header: Fire Extinguisher Recharge and Maintenance Record, Front: Instructions Attach This Tag To Fire Extinguisher. Recharging And Maintenance Records Are To Be Entered By The Person Performing Such, Back: Maintenance Record
Certifications/Compliance:
ASTM D1593, ASTM D638
ASTM D1593, ASTM D638, OSHA
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Message Certifications/Compliance
17-043-9 Header: Fire Extinguisher Recharge and Inspection Record, Front: Instructions Attach This Tag To Fire Extinguisher. Recharging And Inspection Records Are To Be Entered By Inspectors ASTM D1593, ASTM D638, OSHA
19-016452 Header: Fire Extinguisher Recharge and Maintenance Record, Front: Instructions Attach This Tag To Fire Extinguisher. Recharging And Maintenance Records Are To Be Entered By The Person Performing Such, Back: Maintenance Record ASTM D1593, ASTM D638
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-043-9 Supplier Brady™ Supplier No. 76222
Add to Cart
Add to Cart

Durable Fire Extinguisher Tags inform employees that equipment has been inspected, and it is safe and in good condition.

  • B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
  • Textured write-on surface allows for authorized signatures, dates and other special instructions
  • Tags meet OSHA Standard 1910.145 for accident prevention
  • Withstands moisture, grease and dirt

Specifications

Certifications/Compliance ASTM D1593, ASTM D638, OSHA
Color Black, Red, White
Material Polyester
Message Header: Fire Extinguisher Recharge and Inspection Record, Front: Instructions Attach This Tag To Fire Extinguisher. Recharging And Inspection Records Are To Be Entered By Inspectors
For Use With (Application) For marking on-the-spot warning of dangerous conditions
Durability 3 to 5 Years
Height (English) 5.75 in.
Height (Metric) 14.6cm
Thickness 0.36 mm
Temperature Range (Metric) -40°C to 120°C
Temperature Range (English) -40°F to 248°F
Width (English) 3 in.
Width (Metric) 7.62 cm
Dimensions (L x W) 5.75 x 3 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.