Learn More
Description
- V-style 45° high visibility signs project from the wall to be easily viewed from all angles
- The legend is repeated on both outward facing sides of a high visibility V-style sign
- Used to clearly mark fire safety equipment for quick and easy access in an emergency situation
- Constructed of rigid acrylic material or polyethylene
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Material | Polyethylene |
| Quantity | 1 Ea. |
| Style | V-shaped |
| Tensile Strength | 3600 psi |
| Adhesive Type | Non-adhesive |
| Description | Rigid Polyethylene |
| For Use With (Application) | High visibility fire equipment signs and a variety of custom markers and signs |
| Height (English) | 12 in. |
| Max. Temperature (English) | 180°F |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
