Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™4in.W x 100ft.L Polyester Tapes

Catalog No. 19201134 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-201-134 White
19-201-135 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-201-134 Supplier Brady™ Supplier No. 76614
Add to Cart
Add to Cart

GlobalMark™ 4in.W x 100ft.L Polyester Tapes are made of hi-performance polyester tape (B-569) that have low halide content and are designed for marking stainless steel pipes particularly in harsh environments.

  • Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
  • Outdoor grade polyester tape can be thermal transfer printed
  • Withstands mild chemicals, oil and water
  • Service temperature of -40°F to 212°F (-40°C to 100°C)

Specifications

Certifications/Compliance RoHS
Description Surface Mount
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color White
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label Tape
Sterility Non-sterile
For Use With (Equipment) For industrial label maker products Brady GlobalMark™ printer, tapes, ribbons 01-2627
Gloss 80 Gardner Units
Life Span 3 to 5 Years
Quantity 1 Ea.
Temperature Range (English) -40°F to 212°F
Temperature Range (Metric) -40°C to +100°C
Tensile Strength 45 lb./in.
Thickness (English) 0.003 in.
Dimensions (L x W) 100 ft. x 4 in.
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.