Learn More
Description
- Special adhesive can be applied to extremely cold surfaces (-10°F) and withstands temperatures as low as -40°F
- Tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Service temperature of -40°F to 212°F (-40°C to 100°C)
Specifications
Specifications
| Description | Surface Mount, Cold Temperature |
| Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
| Color | White |
| Finish | Gloss |
| Format | Tape |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label Tape |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.