Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Permanent Vinyl Tapes

Catalog No. 19140858 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
Yellow
Dimensions (L x W):
30.48 m x 101.6 mm (100 ft. x 4 in.)
30.48 m x 57.15 mm (100 ft. x 2.25 in.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-140-858 White 30.48 m x 101.6 mm (100 ft. x 4 in.)
19-140-855 Yellow 30.48 m x 101.6 mm (100 ft. x 4 in.)
19-140-856 White 30.48 m x 57.15 mm (100 ft. x 2.25 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-140-858 Supplier Brady™ Supplier No. 113109
Add to Cart
Add to Cart

Allow labels to stick and stay stuck on highly textured surfaces

Easily adhere to difficult low-surface energy items such as PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made of recycled plastics.

  • B-595 Vinyl film with permanent adhesive
  • Provide 5 years outdoor durability
  • Available in white and yellow

Compliance

Compliant with RoHS Directive

Specifications

Certifications/Compliance RoHS
Adhesive Type Acrylic, Permanent
Color White
Finish Gloss
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, Electrical labelling, Facility identification, Floor marking, Lean and 5S labelling, Pipe and valve marking, Warehouse marking
For Use With (Equipment) GlobalMark™ Printer
Gloss 60 Gardner Units
Labels per Row 1
Life Span 5 Years
Quantity 1 Roll
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 30.48 m x 101.6 mm (100 ft. x 4 in.)
Length (English) 100 ft.
Length (Metric) 30 m
Width (English) 4 in.
Width (Metric) 100 mm
Height (Metric) 30.48 m
Alternate Part Number GLOBALMARK VINYL B595 WHITE 100MM
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.