Learn More
Description
- 8 in. or 16 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
- R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and 'click' right into place
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black/Yellow |
| For Use With (Equipment) | GlobalMark Printer |
| Length (English) | 200 ft. |
| Width (English) | 4.1 in. |
| Length (Metric) | 60.96 m |
| Sterility | Non-sterile |
| Display Size | 4.11 x 8 in. |
| Format | Cartridge, Ribbon |
| Certifications/Compliance | RoHS 2005/618/EC MCV, 2002/95/EC |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.