Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™Printer Ribbonstony

Catalog No. 19201235 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black/Blue
Black/Blue/Green/Red
Black/Blue/Red/Yellow
Black/Cyan/Magenta/Yellow
Black/Orange
Black/Red
Black/Yellow
Display Size:
4. 11 x 16 in.
4.11 x 8 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Display Size
19-201-235 Black/Blue/Green/Red 4.11 x 8 in.
19-201-227 Black/Red 4.11 x 8 in.
19-201-230 Black/Orange 4.11 x 8 in.
19-201-232 Black/Blue 4. 11 x 16 in.
19-201-234 Black/Orange 4. 11 x 16 in.
19-201-239 Black/Blue/Red/Yellow 4. 11 x 16 in.
19-201-236 Black/Blue/Red/Yellow 4.11 x 8 in.
19-201-229 Black/Yellow 4.11 x 8 in.
19-201-238 Black/Blue/Green/Red 4. 11 x 16 in.
19-201-233 Black/Yellow 4. 11 x 16 in.
19-201-240 Black/Cyan/Magenta/Yellow 4. 11 x 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-201-235 Supplier Brady™ Supplier No. 76787

GlobalMark™Printer Ribbonstony are super-tough, smear-proof GlobalMark™ ribbons to ensure your printed text lasts for years, both outdoors and in industrial environments.

  • 8 in. or 16 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
  • R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
  • Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
  • Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and 'click' right into place

Specifications

Product Type Printer Ribbon
Color Black/Blue/Green/Red
For Use With (Equipment) GlobalMark Printer
Length (English) 200 ft.
Width (English) 4.1 in.
Length (Metric) 60.96 m
Sterility Non-sterile
Display Size 4.11 x 8 in.
Format Cartridge, Ribbon
Certifications/Compliance RoHS 2005/618/EC MCV, 2002/95/EC
For Use With (Application) Indoor and outdoor use
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.