Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Reflective Tapes

Catalog No. 19108040 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1.12 in.
1.375 in.
2.25 in.
4 in.
Color:
Orange
Silver
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Color
19-108-040 4 in. Orange
19-201-196 4 in. Silver
19-201-199 2.25 in. Silver
19-201-202 1.12 in. Silver
19-108-042 1.375 in. Orange
19-108-041 2.25 in. Orange
19-108-029 4 in. Yellow
19-108-031 1.375 in. Yellow
19-108-030 2.25 in. Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-108-040 Supplier Brady™ Supplier No. 99219
Add to Cart
Add to Cart

Shines back at viewer brightly when light shines on label. Brady GlobalMark Reflective Tapes have permanent adhesive/outdoor grade.

  • Reflects when light shines on label and shines brightly
  • Not recommened for plotter cutting
  • Available in two colors, yellow and orange

Specifications

Description Surface Mount
Adhesive Type Permanent Acrylic
Color Orange
Finish Gloss
Format Tape
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Outdoor
For Use With (Equipment) GlobalMark
Quantity 1 Ea.
Dimensions (L x W) 50 ft. x 4 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.