Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Repositionable Vinyl Tape

Catalog No. 19201184 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-201-184 White
19-201-185 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-201-184 Supplier Brady™ Supplier No. 76700
Add to Cart
Add to Cart

Ideal label for indoor marking where frequent repositioning is needed such as storage shelves.

  • Special adhesive allows you to easily remove label and reapply again and again
  • Available in 100 ft. rolls
  • Thickness, 13 mil

Order Info

Available in 100 ft. rolls. Thickness, 13mil.

Specifications

Certifications/Compliance RoHS
Description Surface Mount
Adhesive Type Acrylic, Repositionable, Pressure-sensitive
Color White
Finish Gloss
Format Tape
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Printing indoor labels where frequent repositioning is required
For Use With (Equipment) GlobalMark™ printer
Life Span 5 Years
Quantity 1 Ea.
Temperature Range (English) -40°F to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.005 in.
Dimensions (L x W) 100 ft. x 0.5 in.
Length (English) 100 ft.
Length (Metric) 30.5 m
Width (English) 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.