Learn More
Description
- Self-contained ribbon cartridges drop straight into GlobalMark™ label makers; click into place
Order Info
Dimensions (W x L): 4.11 in. x 200 ft. (10.4cm x 61m). Two- and four-color ribbons also available; contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Cyan |
| For Use With (Equipment) | GlobalMark Label Maker |
| Length (English) | 200 ft. |
| Width (English) | 3.25 in. |
| Length (Metric) | 60.96 m |
| Format | Cartridge, Ribbon |
| Certifications/Compliance | RoHS 2005/618/EC MCV, 2002/95/EC |
| For Use With (Application) | Process Colors |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.