Learn More
Description
Economy Polyester Accident Prevention Tag with optional 3/8 in. ID metal grommets.
Specifications
Specifications
| Color | Clear |
| Format | Tape |
| Material | Static Cling Vinyl |
| Product Type | Labeling Tape |
| Sterility | Non-sterile |
| For Use With (Application) | Indoor |
| For Use With (Equipment) | GlobalMark™ Industrial Label Maker |
| Quantity | 1 Ea. |
| Thickness (English) | 0.0059 in. |
| Length (English) | 1000 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.