Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Glow-In-The-Dark™ Exit and Directional Signs

Catalog No. 19103665 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
Material:
Phosphorescent Polyester Laminated Polystyrene
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-103-665 10 x 14 in. Phosphorescent Polyester Laminated Polystyrene
19-835-106 10 x 14 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-103-665 Supplier Brady™ Supplier No. 80284
Add to Cart
Add to Cart

Photoluminescent signs to guide employees and visitors

  • Legend: EXIT
  • Material: Phosphorescent Polyester Laminated Polystyrene

Specifications

Certifications/Compliance ASTM D 523
Material Phosphorescent Polyester Laminated Polystyrene
Quantity 1 Ea.
Resistant To Abrasion-resistant, Chemical-resistant
Mounting Type Corner Holes
Width (English) 14 in.
Width (Metric) 25.4 cm
Shape Rectangle / Rounded Corners
Dimensions (L x W) 10 x 14 in.
Displayed Text EXIT
Product Type Exit Sign
Color Red on Glow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.