Learn More
Description
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
- Service temperature of -40°F to 180°F (-40°C to 82°C)
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
| Color | White, Green |
| Finish | Gloss |
| Format | Label |
| Material | Vinyl |
| Product Type | Label |
| Sterility | Non-sterile |
| Display Text | Think Work Safely |
| For Use With (Application) | Pipemarkers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs |
| Gloss | 60 Gardner Units |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.