Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Hardhat Emblems

Catalog No. 19065428 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Red, White
Black, White
White, Blue
White, Green
Display Text:
Authorized Fork Lift Operator
First Aid Pictogram
No Drugs Pictogram
Think Work Safely
Wear Safety Glasses At All Times
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Display Text
19-065428 Black, Red, White No Drugs Pictogram
19-015722 White, Green First Aid Pictogram
19-015723 White, Blue Wear Safety Glasses At All Times
19-015721 White, Green Think Work Safely
19-807-073 Black, White Authorized Fork Lift Operator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-065428 Supplier Brady™ Supplier No. 49580
Add to Cart
Add to Cart

Hardhat Emblems are marking films ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs.

  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years
  • Service temperature of -40°F to 180°F (-40°C to 82°C)

Specifications

Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Black, Red, White
Finish Gloss
Format Label
Material Vinyl
Product Type Label
Sterility Non-sterile
Display Text No Drugs Pictogram
For Use With (Application) Pipemarkers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs
Gloss 60 Gardner Units
Life Span 8 to 10 Years
Quantity 1 Ea.
Temperature Range (English) -40°F to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Dimensions (L x W) 2 x 2 in.
Width (Metric) 50.8 mm
Diameter (English) 2 in.
Diameter (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.