Learn More
Description
- Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
- Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
- Excellent chemical, oil and water resistance
- Service temperature of -40°F to 176°F (-40°C to 80°C)
Specifications
Specifications
| Product Type | Lockout Tag |
| Color | Black/Red on White |
| Material | Polyester |
| Certifications/Compliance | OSHA |
| Dimensions (L x W) | 5.75 x 3 in. |
| Displayed Text | Danger Front Do Not Operate Electricians At Work This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks |
| Durability | 2 Years |
| For Use With (Application) | Lockout and tagout identification |
| Height (English) | 5.5 in. |
| Height (Metric) | 140 mm |
| Show More |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
