Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Heavy Duty Laminated Lockout Tags

Catalog No. 19016482 Shop All Brady Corporation Products
Change view
Click to view available options
Displayed Text:
Danger Front Do Not Operate Electricians At Work This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks
Danger Front Do Not Operate Maintenance Department This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks
Danger Front Do Not Operate This lock/tag may only be removed by ETC (with diagonal stripes), Back !No Hacer Funcionar! Nombre Fecha
Danger Front Do Not Start This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks
Danger Front Locked Out Do Not Operate This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks
Danger Front Locked Out Do Not Operate This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
19-016482 Danger Front Locked Out Do Not Operate This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks
19-016469 Danger Front Do Not Operate Maintenance Department This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks
19-016478 Danger Front Do Not Operate Electricians At Work This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks
19-016479 Danger Front Do Not Start This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks
19-016481 Danger Front Locked Out Do Not Operate This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks
19-016520 Danger Front Do Not Operate This lock/tag may only be removed by ETC (with diagonal stripes), Back !No Hacer Funcionar! Nombre Fecha
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-016482 Supplier Brady™ Supplier No. 65527
Add to Cart
Add to Cart

Heavy Duty Laminated Lockout polyester (B-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations.

  • Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
  • Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
  • Excellent chemical, oil and water resistance
  • Service temperature of -40°F to 176°F (-40°C to 80°C)

Specifications

Product Type Lockout Tag
Color Black/Red on White
Material Polyester
Certifications/Compliance OSHA
Dimensions (L x W) 5.75 x 3 in.
Displayed Text Danger Front Locked Out Do Not Operate This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks
Durability 2 Years
For Use With (Application) Lockout and tagout identification
Height (English) 5.5 in.
Height (Metric) 140 mm
Temperature Range (English) −40° to +175°F
Temperature Range (Metric) −40° to +80°C
Thickness 0.51 to 0.64 mm
Width (English) 3 in.
Width (Metric) 76 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.