Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lockout Tags: DANGER - DO NOT OPERATE This lock/tag may only be removed by..

Catalog No. 19016477 Shop All Brady Corporation Products
Change view
Click to view available options
Displayed Text:
Front: Danger - Do Not Operate This lock/tag may only be removed by ETC
Front: Danger - Do Not Operate This lock/tag may only be removed by ETC (with diagonal stripes)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
19-016477 Front: Danger - Do Not Operate This lock/tag may only be removed by ETC (with diagonal stripes)
17-986-84 Front: Danger - Do Not Operate This lock/tag may only be removed by ETC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-016477 Supplier Brady™ Supplier No. 65520
Add to Cart
Add to Cart

Use these lockout tags to communicate safety and lockout information at the point of need

  • Made from heavy duty polyester
  • Completely encapsulated graphics withstands moisture, grease, chemicals and extreme temperatures
  • Write on matte finish accepts pencil, pen and marker
  • Holds up to 36.2kg (80 lb.) of pull force there by preventing accidental removal
  • Heavy-duty 0.9cm (0.37 in.) brass grommet accepts most padlock shackles
  • Includes 25 tags and nylon fasteners
  • Color: Black/Red on white

Compliance

Meets OSHA 50 lb. pull-out requirement.

Specifications

Product Type Lockout Tag
Color Black/Red on White
Material Heavy-duty Polyester
Certifications/Compliance OSHA
Diameter (English) Shackle 0.37 in.
Diameter (Metric) Shackle 0.9 cm
Displayed Text Front: Danger - Do Not Operate This lock/tag may only be removed by ETC (with diagonal stripes)
Durability 2 Years
Finish Matte
For Use With (Application) Lockout and tagout identification
Height (English) 5.5 in.
Height (Metric) 14 cm
Temperature Range (English) −40° to +175°F
Temperature Range (Metric) −40° to +80°C
Thickness 0.51 to 0.64 mm
Width (English) 3 in.
Width (Metric) 7.6 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.