Learn More
Description
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
- 2-ply construction combines tough, spunbond coverstock with meltblown polypropylene - great for placement in aisles and around work stations
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Specifications
Specifications
| Color | Gray |
| Design | Perforation 18 x 5 in. |
| Capacity (English) | 23 gal. |
| Material | Polypropylene |
| Type | High Traffic Series Heavy Roll |
| Packaging Quantity | 1 Ea. |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 150 ft. x 15 in. |
| Length (Metric) | 45.72 m |
| Width (Metric) | 38.1 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.