Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Traffic Series Heavy Roll

Catalog No. 19000173 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
23 gal.
47 gal./Bale
8 gal./Bale
Dimensions (L x W):
150 ft. x 15 in.
150 ft. x 30 in.
50 ft. x 15 in.
Design:
Perforation 15 in.
Perforation 15 x 15 in.
Perforation 18 x 5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W) Design
19-000-173 47 gal./Bale 150 ft. x 30 in. Perforation 15 x 15 in.
19-150-280 8 gal./Bale 50 ft. x 15 in. Perforation 18 x 5 in.
17-111-102 23 gal. 150 ft. x 15 in. Perforation 15 in.
17-111-103 23 gal. 150 ft. x 15 in. Perforation 18 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-000-173 Supplier Brady™ Supplier No. HT30 /DEL

High Traffic Series Heavy Roll is a high absorbency mat for busy problem areas and industrial applications.

  • Durable, high absorbency, dimpled roll
  • Used as pad, wipe, roll or soc
  • For use with oil and water-based fluids
  • Triple perfed lengthwise for 3 to 5 in. width dimensions and cross-wise every 18 in.
  • Universal class roll with 8gal/bale absorbency
  • Size: 38.1 x 127cm (15 x 50 in.)
  • RoHS Compatibility: Intended use of product is out of scope of the RoHS Directive

    Applications:

    Walkways, Overspray Leaks and Drips, Workstations, Drums: Liquid Storage, Outfalls and Discharge Ponds

    Specifications

    Color Gray
    Design Perforation 15 x 15 in.
    Capacity (English) 47 gal./Bale
    Type High Traffic Series Heavy Roll
    For Use With (Application) Walkways, overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds
    Packaging Quantity 1 Ea.
    Dimensions (L x W) 150 ft. x 30 in.
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.