Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IDXPERT™ Labels

Catalog No. 19078749 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Clear
White
Finish:
Gloss
Matte
Height (English):
0.47 in.
0.5 in.
0.62 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Finish Height (English)
19-078-749 Clear Matte 0.5 in.
19-078-747 White Gloss 0.47 in.
19-078-748 White Gloss 0.62 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-078-749 Supplier Brady™ Supplier No. XC1000432CLBK

IDXPERT™ Labels are printable tape for IDXPERT™ and LABXPERT™ printers that are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

  • Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
  • Designed to withstand exposure to numerous solvents
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes ribbon and label supply

Specifications

Product Type Label Tape
Color Clear
Material Polyester
Length (English) 30 ft.
Width (English) 19 in.
Length (Metric) 9.1 m
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Thickness (English) 0.004 in.
Adhesive Type Permanent
Sterility Non-sterile
Finish Matte
Tensile Strength 45 lb./in.
Temperature Range (English) -40 to 212°F
Temperature Range (Metric) -40°C to +100°C
Certifications/Compliance UL, CSA
For Use With (Application) 1-6 Outlet faceplates, asset tracking, barcoding, component ID, equipment ID, general ID, general purpose ID, inside-of-panel component marking, location ID, outlet/jack ID, panel ID, patch panel, rating plates, voice/data ID
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.