Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Image of Wheelchair Signs
For identifying accommodations for those with disabilities or special needs
$31.00 - $50.00
Specifications
Quantity | 1 Ea. |
---|---|
Min. Temperature (English) | -40°F |
Product Type | Handicap Accessible Sign |
Color | White on Blue |
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
19-036-052
|
Brady™
94336 |
6 in. |
Each for $31.00
|
|
|||||
19-036055
|
Brady™
91370 |
14 in. |
Each for $32.75
|
|
|||||
19-036-053
|
Brady™
91324 |
9 in. |
Each for $50.00
|
|
|||||
Description
- Meet state and federal MUTCD guidelines
- Available in different sizes and materials including high performance polyester, premium fiberglass and reflective aluminum
Specifications
1 Ea. | |
-40°F | |
Handicap Accessible Sign | |
White on Blue |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title