Learn More
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
- The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.
Specifications
Specifications
| Certifications/Compliance | ASTM |
| Color | Black, Yellow |
| Diameter (English) Grommet | 0.37 in. |
| Material | Polyester |
| Message | MAINTENANCE RECORD |
| For Use With (Application) | Used for temporary tagging in a non harsh environment |
| Height (English) | 5.75 in. |
| Height (Metric) | 14.6cm |
| Includes | 100 string fasteners |
| Thickness | 0.01 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.