Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Inspection and Material Control Tags

Catalog No. 19040807 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Orange
Black, Yellow
Green, White
Red, White
Message:
EQUIPMENT ID/LOCATION/LAST TEST DATE/NEXT TEST DATE
EYE WASH STATION INSPECTION
INSPECT THIS UNIT CAREFULLY BEFORE SIGNING
LUBRICATION RECORD
MAINTENANCE RECORD
MAINTENANCE RECORD, DATE / BY
QUALITY CONTROL
REPAIR ORDER
REPAIR ORDER/REPAIRS REQUIRED
REPLACE WATER/6 MOS/INITIAL/DATE/H20 CHANGED/YES/NO
SAFETY EQUIPMENT INSPECTION RECORD
SERVICE RECORD
Dimensions (L x W):
5.75 x 3 in.
7 x 4 in.
Material:
Cardstock
Heavy-duty Polyester
Polyester
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Message Dimensions (L x W) Material
19-040-807 Green, White EYE WASH STATION INSPECTION 7 x 4 in. Heavy-duty Polyester
19-040-415 Green, White EQUIPMENT ID/LOCATION/LAST TEST DATE/NEXT TEST DATE 7 x 4 in. Heavy-duty Polyester
19-040-425 Black, Orange REPAIR ORDER/REPAIRS REQUIRED 5.75 x 3 in. Polyester
19-040-435 Green, White EYE WASH STATION INSPECTION 7 x 4 in. Polyester
19-040-432 Red, White QUALITY CONTROL 5.75 x 3 in. Polyester
19-040-441 Black, Orange REPAIR ORDER 7 x 4 in. Polyester
19-040-442 Green, White SAFETY EQUIPMENT INSPECTION RECORD 7 x 4 in. Polyester
19-040-456 Black, Yellow MAINTENANCE RECORD 5.75 x 3 in. Polyester
19-040-445 Black, Yellow SERVICE RECORD 7 x 4 in. Polyester
19-040-457 Black, Orange REPAIR ORDER 5.75 x 3 in. Polyester
19-040-798 Black, Yellow LUBRICATION RECORD 5.75 x 3 in. Heavy-duty Polyester
19-040-826 Black, Yellow MAINTENANCE RECORD, DATE / BY 7 x 4 in. Polyester
19-040-827 Green, White INSPECT THIS UNIT CAREFULLY BEFORE SIGNING 7 x 4 in. Polyester
19-040-834 Green, White INSPECT THIS UNIT CAREFULLY BEFORE SIGNING 5.75 x 3 in. Cardstock
19-040-835 Green, White REPLACE WATER/6 MOS/INITIAL/DATE/H20 CHANGED/YES/NO 5.75 x 3 in. Cardstock
19-040-830 Green, White EQUIPMENT ID/LOCATION/LAST TEST DATE/NEXT TEST DATE 7 x 4 in. Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 19-040-807 Supplier Brady™ Supplier No. 86499
Add to Cart
Add to Cart

Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials.

  • Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
  • (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
  • The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.

Specifications

Certifications/Compliance OSHA
Color Green, White
Diameter (English) Grommet 0.37 in.
Material Heavy-duty Polyester
Message EYE WASH STATION INSPECTION
For Use With (Application) For lockout and tagout identification, polyester laminate protects the graphics, wipes clean, and withstands water, grease, and extreme temperatures, heavy duty construction prevents accidental removal
Durability Up to 2 Years
Gloss 3.9 Gardner
Height (English) 7 in.
Height (Metric) 17.7cm
Includes 10 nylon fasteners
Thickness 0.02 to 0.025 in.
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Width (English) 4 in.
Width (Metric) 10.1 cm
Dimensions (L x W) 7 x 4 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.