Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IP™ Thermal Transfer Printer Ribbons

Catalog No. 19150118 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1.57 in.
3.27 in.
4.3 in.
Material:
Resin
Wax, Resin
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Material
19-150-118 3.27 in. Resin
19-150-119 1.57 in. Resin
19-150-122 1.57 in. Wax, Resin
19-150-120 4.3 in. Resin
19-150-123 4.3 in. Wax, Resin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-150-118 Supplier Brady™ Supplier No. R6202
Add to Cart
Add to Cart

IP™ Thermal Transfer Printer Ribbon is ink-side-out ribbon that features an open 1 in. core for compatibility with a wide variety of thermal transfer printers.

  • One-color ribbon for printing a single color onto a label
  • R6200 Series Ribbons offer superior scratch, smear, heat and chemical resistance when printed on the appropriate label material from Brady™, recommended for printing on glossy, smooth or semi-matte label stock, such as B-498 Repositionable Vinyl Cloth and B-486 Metallized Polyester
  • R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady™ label material, recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth.

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, PAM 3000, Tagus T200
Material Resin
Length (English) 984 ft.
Width (English) 3.27 in.
Length (Metric) 299.9 m
Width (Metric) 8.31 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Sterility Non-sterile
Format Ribbon
Certifications/Compliance RoHS 2005/618/EC MCV, 2002/95/EC
For Use With (Application) Harsh environment labeling applications
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.