Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed Alike Aluminum Padlocks with 1.5 in. Shackle Locks

Catalog No. 19002107 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Orange
Purple
Silver
Quantity:
3/Pk.
6/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
19-002-107 Orange 3/Pk.
19-002-109 Purple 3/Pk.
19-002-108 Orange 6/Pk.
19-002-110 Purple 6/Pk.
19-002-112 Silver 3/Pk.
19-002-113 Silver 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-002-107 Supplier Brady™ Supplier No. 123432

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Keyed Alike Aluminum Padlocks with 1.5 in. Shackle Locks are the lightest-weight aluminum locks on the market and made from recycled material.

  • Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D
  • Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environoments
  • Reserved, paracentric keyway provides optimal security (prevents someone from getting a copy made at a local key shop)
  • Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee

Specifications

Certifications/Compliance OSHA 1910.147
Width (English) 1.5 in.
Clearance (English) 1.5 in.
Depth (English) 0.75 in.
Clearance (Metric) 3.81 cm
Diameter (English) 0.25 in.
Color Orange
Diameter (Metric) 0.6 cm
Key Type Keyed Alike
Depth (Metric) 1.9 cm
Height (Metric) 4 cm
Includes Shackle Lock and 2 Keys
Material Aluminum
Quantity 3/Pk.
Product Type Rugged Body Padlock
For Use With (Application) For Outdoor, Industrial Safety, Food Applications
Height (English) 1.6 in.
For Use With (Equipment) Outdoor; Industrial Manufacturing; Food and Beverage
Width (Metric) 3.81 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.