Learn More
Description
- Lock with key retaining safety
- Fade and corrosion resistant
- Rugged body
Specifications
Specifications
| Certifications/Compliance | FDA, RoHs |
| Width (English) | 1.5 in. |
| Clearance (English) | 3 in. |
| Depth (English) | 0.75 in. |
| Clearance (Metric) | 7.62 cm |
| Diameter (English) | 0.25 in. |
| Color | Green |
| Diameter (Metric) | 0.6 cm |
| Key Type | Keyed Alike |
| Depth (Metric) | 1.9 cm |
| Show More |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
