Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed Alike Aluminum Padlocks with 3 in. Shackle Locks

Catalog No. 19002128 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
Silver
Yellow
Quantity:
3/Pk.
6/Pk.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
19-002-128 Purple 3/Pk.
19-002-119 Black 6/Pk.
19-002-121 Blue 6/Pk.
19-002-120 Blue 3/Pk.
19-002-118 Black 3/Pk.
19-002-122 Brown 3/Pk.
19-002-124 Green 3/Pk.
19-002-125 Green 6/Pk.
19-002-123 Brown 6/Pk.
19-002-127 Orange 6/Pk.
19-002-126 Orange 3/Pk.
19-002-129 Purple 6/Pk.
19-002-130 Red 3/Pk.
19-002-131 Red 6/Pk.
19-002-132 Silver 3/Pk.
19-002-133 Silver 6/Pk.
19-103-441 Yellow 3/Pk.
19-103-442 Yellow 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 19-002-128 Supplier Brady™ Supplier No. 123309

For outdoor, industrial safety, food, beverage applications

  • Lock with key retaining safety
  • Fade and corrosion resistant
  • Rugged body

Specifications

Certifications/Compliance FDA, RoHs
Width (English) 1.5 in.
Clearance (English) 3 in.
Depth (English) 0.75 in.
Clearance (Metric) 7.62 cm
Diameter (English) 0.25 in.
Color Purple
Diameter (Metric) 0.6 cm
Key Type Keyed Alike
Depth (Metric) 1.9 cm
Height (Metric) 4 cm
Includes Shackle Lock and 2 Keys
Material Aluminum
Quantity 3/Pk.
Product Type Rugged Body Padlock
For Use With (Application) For Outdoor, Industrial Safety, Food, Beverage Applications
Height (English) 1.6 in.
Width (Metric) 3.81 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.