Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Key Retaining Steel Padlocks

Catalog No. 19140381 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Key Type:
Keyed Alike
Keyed Different
Quantity:
3/Pk.
6/Pk.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Key Type Quantity
19-140-381 Red Keyed Alike 3/Pk.
19-140-355 White Keyed Different 6/Pk.
19-140-356 Yellow Keyed Different 6/Pk.
19-140-375 Black Keyed Alike 3/Pk.
19-140-376 Black Keyed Alike 6/Pk.
19-140-378 Blue Keyed Alike 6/Pk.
19-140-379 Green Keyed Alike 3/Pk.
19-140-377 Blue Keyed Alike 3/Pk.
19-140-380 Green Keyed Alike 6/Pk.
19-140-383 White Keyed Alike 3/Pk.
19-140-386 Yellow Keyed Alike 6/Pk.
19-140-385 Yellow Keyed Alike 3/Pk.
19-140-384 White Keyed Alike 6/Pk.
19-140-382 Red Keyed Alike 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-140-381 Supplier Brady™ Supplier No. 118977

Key-Retaining Padlocks prevent the key from being removed until the padlock is fully closed. Available in laminated steel with 2 in. clearance hardened steel shackles to withstand severe physical abuse.

  • Reinforced laminated steel withstands sever physical abuse while hardened steel shackle resists tampering
  • Body plates individually coated for superior rust protection
  • 5-pin cylinder offers more unique key cuts for better tamper resistance
  • Options: keyed differently or keyed alike

Specifications

Certifications/Compliance FDA, RoHs, ANSI Z244, OSHA 29 CFR 1910.147
Width (English) 1.6 in.
Clearance (English) 2 in.
Depth (English) 1 in.
Clearance (Metric) 5 cm
Diameter (English) 0.25 in.
Color Red
Diameter (Metric) 0.6 cm
Key Type Keyed Alike
Depth (Metric) 2.54 cm
Locking Mechanism 5-pin Cylinder
Height (Metric) 3 cm
Includes 2 in. Shackle Steel Lock
Material Steel
Quantity 3/Pk.
Product Type Key-retaining Padlock
For Use With (Application) For Safety Lockout Purposes
Height (English) 1.2 in.
For Use With (Equipment) Outdoor; Industrial Manufacturing; Harsh Environments
Width (Metric) 3.33 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.