Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed-Alike Safety Locks

Catalog No. 19140365 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
White
Yellow
Quantity:
3/Pk.
6/Pk.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
19-140-365 Yellow 3/Pk.
19-140-358 Red 6/Pk.
19-140-360 Green 6/Pk.
19-140-362 Orange 6/Pk.
19-140-364 Blue 6/Pk.
19-140-366 Yellow 6/Pk.
19-140-368 Brown 6/Pk.
19-140-370 White 6/Pk.
19-140-372 Purple 6/Pk.
19-140-374 Black 6/Pk.
19-140-357 Red 3/Pk.
19-140-359 Green 3/Pk.
19-140-361 Orange 3/Pk.
19-140-363 Blue 3/Pk.
19-140-367 Brown 3/Pk.
19-140-369 White 3/Pk.
19-140-371 Purple 3/Pk.
19-140-373 Black 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 19-140-365 Supplier Brady™ Supplier No. 118961

Keyed-Alike Safety Lock padlocks from Brady™ have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key.

  • Extremely compact and lightweight - compact safety padlocks from Brady™ are the smallest safety locks on the market
  • These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion-resistance
  • Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications
  • Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee

Specifications

Certifications/Compliance RoHs, ANSI Z244, OSHA 29 CFR 1910.147
Width (English) 1.2 in.
Clearance (English) 1 in.
Depth (English) 0.6 in.
Clearance (Metric) 2.54 cm
Diameter (English) 0.25 in.
Color Yellow
Diameter (Metric) 0.6 cm
Key Type Keyed Alike
Depth (Metric) 1.52 cm
Height (Metric) 3.6 cm
Includes Key and Labels in English, Spanish and French, Special 5-pin Cylinder
Material Plastic
Quantity 3/Pk.
Product Type Compact Safety Padlock
For Use With (Application) For Certain Lockout Applications
Height (English) 1.4 in.
For Use With (Equipment) Electrical; Confined Spaces
Width (Metric) 3 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.