Learn More
Description
- Padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders
- These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion-resistance
- Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications
- Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee
Specifications
Specifications
| Product Type | Keyed Alike Safety Padlock |
| Color | Green |
| Material | Nylon |
| Certifications/Compliance | OSHA 1910.147 |
| Diameter (English) Shackle | 0.25 ft. |
| Diameter (Metric) Shackle | 0.63 cm |
| For Use With (Equipment) | Industrial Manufacturing; Food and Beverage |
| Includes | 3 labels/ lock, 1 English, 1 French, 1 Spanish label |
| Material (Shackle) | Steel |
| No. of Pins | 6 |
| Show More |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
