Learn More
Brady™ Keyed-Different Aluminum Padlocks with 1 in. Chrome-Plated Steel Shackle Locks
Shop All Brady Corporation ProductsDescription
Includes
2 keys
- Anodized aluminum finish gives better fade resistance when used outdoors
- Feature 6-pin cylinders for better tamper resistance
- Reserved paracentric keyway provides optimal security (prevents someone from getting a copy made at a local key shop)
- Lightweight, rugged and chemical and corrosion resistant
- Spark and corrosion resistance
- Shackle diameter is 1/4 in.
- Lock body is 1 3/5H x 1 1/2W x 3/4 in. D
- Lock labels sold separately
- LOTO-10
Specifications
Specifications
| Width (English) | 1.5 in. |
| Clearance (English) | 1 in. |
| Depth (English) | 0.75 in. |
| Diameter (English) Shackle | 0.25 in. |
| Color | Purple |
| Key Type | Keyed Different |
| Includes | 2 Keys |
| Quantity | 1 Ea. |
| Product Type | Padlock |
| For Use With (Application) | Ideal for a Variety of Applications, including Outdoor, Industrial Safety, Food, Beverage and more. |
| Show More |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
