Learn More
Brady™ Keyed-Different Aluminum Padlocks with 1 in. Chrome-Plated Steel Shackle Locks
Shop All Brady Corporation ProductsDescription
- Chemical and corrosion resistant lock with 6-pin cylinders for better tamper resistance
- Padlock with hardened chrome-plated steel shackle
- Used for variety of applications including outdoor, industrial safety, food and beverage
- Lock body (D x W x H): 1.9 x 3.8 x 4cm (0.75 x 1.5 x 1.6 in.)
- Shackle diameter: 0.6cm (0.25 in.)
Specifications
Specifications
| Color | Yellow |
| Key Type | Keyed Different |
| Material | Aluminum |
| Quantity | 6/Pk. |
| Product Type | Padlock |
| Width (English) Shackle | 1 in. |
| Material (Shackle) | Chrome-plated Steel |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
