Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed-Different Aluminum Padlocks with 1 in. Chrome-Plated Steel Shackle Locks

Catalog No. 19103585 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
Yellow
Quantity:
1 Ea.
6/Pk.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
19-103-585 Orange 1 Ea.
19-103-582 Blue 1 Ea.
19-103-583 Green 1 Ea.
19-103-584 Yellow 1 Ea.
19-103-563 Red 6/Pk.
19-103-367 Purple 1 Ea.
19-103-368 Purple 6/Pk.
19-103-370 Brown 6/Pk.
19-103-369 Brown 1 Ea.
19-103-564 Blue 6/Pk.
19-103-565 Green 6/Pk.
19-103-566 Yellow 6/Pk.
19-103-567 Orange 6/Pk.
19-103-568 Black 6/Pk.
19-103-581 Red 1 Ea.
19-103-586 Black 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 19-103-585 Supplier Brady™ Supplier No. 99612

Lightweight and rugged padlock with solid aluminum body

  • Chemical and corrosion resistant lock with 6-pin cylinders for better tamper resistance
  • Padlock with hardened chrome-plated steel shackle
  • Used for variety of applications including outdoor, industrial safety, food and beverage 
  • Lock body (D x W x H): 1.9 x 3.8 x 4cm (0.75 x 1.5 x 1.6 in.)
  • Shackle diameter: 0.6cm (0.25 in.)

Specifications

Color Orange
Key Type Keyed Different
Material Aluminum
Quantity 1 Ea.
Product Type Padlock
Width (English) Shackle 1 in.
Material (Shackle) Chrome-plated Steel
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.