Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed-Different Aluminum Padlocks with 3 in. Shackle Locks

Catalog No. 19002114 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
Silver
Yellow
Quantity:
1 Ea.
6/Pk.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
19-002-114 Black 6/Pk.
19-103-433 Blue 1 Ea.
19-103-436 Orange 1 Ea.
19-103-435 Yellow 1 Ea.
19-103-434 Green 1 Ea.
19-103-437 Black 1 Ea.
19-103-438 Brown 1 Ea.
19-103-439 Purple 1 Ea.
19-103-440 Silver 1 Ea.
19-103-430 Purple 6/Pk.
19-103-429 Orange 6/Pk.
19-103-427 Red 6/Pk.
19-103-431 Silver 6/Pk.
19-002-117 Green 6/Pk.
19-002-116 Brown 6/Pk.
19-002-115 Blue 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 19-002-114 Supplier Brady™ Supplier No. 123289

Lightweight padlock with rugged, solid aluminum body

  • Anodized aluminum finish provides better fade resistance outdoors and corrosion resistance in comparison to standard steel shackle
  • Padlock with FDA-approved lubricant in cylinder and key retaining safety feature
  • Comes with options available for custom keying

Specifications

Certifications/Compliance RoHs
Width (English) 1.5 in.
Clearance (English) 3 in.
Depth (English) 0.75 in.
Clearance (Metric) 7.62 cm
Diameter (English) 0.25 in.
Color Black
Diameter (Metric) 0.6 cm
Key Type Keyed Different
Depth (Metric) 1.9 cm
Height (Metric) 4 cm
Includes Shackle Lock and 2 Keys
Material Aluminum
Quantity 6/Pk.
Product Type Rugged Body Padlock
For Use With (Application) For Outdoor, Industrial Safety, Food, Beverage Applications
Height (English) 1.6 in.
Width (Metric) 3.81 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.