Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed-Different Safety Locks

Catalog No. 19140342 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
White
Yellow
Quantity:
1 Ea.
6/Pk.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
19-140-342 White 6/Pk.
19-140-334 Purple 1 Ea.
19-140-333 White 1 Ea.
19-140-330 Blue 1 Ea.
19-140-327 Red 1 Ea.
19-140-328 Green 1 Ea.
19-140-329 Orange 1 Ea.
19-140-331 Yellow 1 Ea.
19-140-335 Black 1 Ea.
19-140-332 Brown 1 Ea.
19-140-336 Red 6/Pk.
19-140-337 Green 6/Pk.
19-140-338 Orange 6/Pk.
19-140-339 Blue 6/Pk.
19-140-341 Brown 6/Pk.
19-140-340 Yellow 6/Pk.
19-140-344 Black 6/Pk.
19-140-343 Purple 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 19-140-342 Supplier Brady™ Supplier No. 118932

Keyed-Different Safety Lock padlocks from Brady™ have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key.

  • Extremely compact and lightweight - compact safety padlocks from Brady™ are the smallest safety locks on the market
  • These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion-resistance
  • Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications
  • Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set

Specifications

Certifications/Compliance RoHs, OSHA 29 CFR 1910.147, ANSI Standard Z244
Width (English) 1.2 in.
Clearance (English) 1.31 in.
Depth (English) 0.625 in.
Clearance (Metric) 3.33 cm
Diameter (Metric) Shackle 0.5 cm
Diameter (English) Shackle 0.2 in.
Color White
Key Type Keyed Different
Depth (Metric) 1.59 cm
Height (Metric) 3.6 cm
Includes 1 Key, 3 Language Labels, Lock
Material Plastic
Quantity 6/Pk.
Product Type Compact Safety Padlock
For Use With (Application) Ideal for Electrical Contractors/Maintenance/Electricians
Height (English) 1.4 in.
For Use With (Equipment) Electrical; Confined Spaces
Width (Metric) 3 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.