Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Keyed Different Safety Padlocks with 1.5 in. Shackle, White
Safer alternative to metal locks for lockout applications
$25.00 - $144.00
Specifications
Product Type | Keyed Different Safety Padlock |
---|---|
Color | White |
Material | Nylon |
Diameter (English) Shackle | 0.25 in. |
Diameter (Metric) Shackle | 0.63 cm |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-000-341
|
Brady™
143123 |
1 Ea. |
Each for $25.00
|
|
|||||
19-000-330
|
Brady™
118925 |
6/Pk. |
Pack of 6 for $144.00
|
|
|||||
Description
- Compact and lightweight
- Temperature, chemicals, corrosion and tamper resistant
- Nonconductive and nonsparking
- Insulated cylinder for protection from shocks
- Features ribbed design for easy gripping and handling
- Language labels: English, French and Spanish
- Custom keying and charting available
- Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)
Specifications
Keyed Different Safety Padlock | |
Nylon | |
0.63 cm | |
Steel |
White | |
0.25 in. | |
3 labels/ lock, 1 English, 1 French, 1 Spanish label | |
6 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title