Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed-Different Steel Padlocks with 0.75 in. Shackle Locks

Catalog No. 19103553 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
Yellow
Quantity:
1 Ea.
6/Pk.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
19-103-553 Green 6/Pk.
19-103-569 Red 1 Ea.
19-103-363 Brown -
19-103-365 Brown -
19-103-371 Purple -
19-103-373 Purple -
19-103-570 Blue 1 Ea.
19-103-571 Green 1 Ea.
19-103-572 Yellow 1 Ea.
19-103-573 Orange 1 Ea.
19-103-551 Red 6/Pk.
19-103-552 Blue 6/Pk.
19-103-554 Yellow 6/Pk.
19-103-555 Orange 6/Pk.
19-103-556 Black 6/Pk.
19-103-574 Black 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 19-103-553 Supplier Brady™ Supplier No. 51281

Reinforced laminated steel padlock with clearance hardened steel shackles withstand severe physical extremity and offer superior corrosion resistance

  • Body plates are individually coated for superior rust protection
  • 5-pin cylinder offers more unique key cuts and better tamper resistant than conventional 4-pin locks
  • Colored bumpers can be used for identification and protection
  • Custom keying and charting is available
  • Lock body size (D x W x H): 2 x 3.8 x 3.3cm (0.8 x 1.5 x 1.3 in.)
  • Lock labels sold separately

Specifications

Color Green
Key Type Keyed Different
Material Steel
Quantity 6/Pk.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.