Learn More
Brady™ Keyed-Different Steel Padlocks with 0.75 in. Shackle Locks
Shop All Brady Corporation ProductsDescription
- Body plates are individually coated for superior rust protection
- 5-pin cylinder offers more unique key cuts and better tamper resistant than conventional 4-pin locks
- Colored bumpers can be used for identification and protection
- Custom keying and charting is available
- Lock body size (D x W x H): 2 x 3.8 x 3.3cm (0.8 x 1.5 x 1.3 in.)
- Lock labels sold separately
Specifications
Specifications
| Color | Black |
| Key Type | Keyed Different |
| Material | Steel |
| Quantity | 6/Pk. |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
