Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Label Maker Cartridge: Polyester, StainerBondz™

Catalog No. 19150252 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.3 in.
0.75 in.
0.9 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19-150-252 0.9 in.
19-150-251 0.75 in.
19-150-250 0.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-150-252 Supplier Brady™ Supplier No. M97481

Label Maker Cartridge: StainerBondz™ Super Chemical Resistant Polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.

  • StainerBondz™ B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers from Brady™
  • B-481 performs well in the commonly used H & E (hematoxilin and eosin) slide staining process
  • Excellent resistance to a wide variety of chemicals, oils and water
  • All-in-one cartridge includes label supply and R6400 Series ribbon

Specifications

Certifications/Compliance RoHS, ASTM D
Adhesive Type Acrylic
Color Black
Finish Matte White
Material Polyester
Sterility Non-sterile
For Use With (Application) Slide staining process and other laboratory identification which requires superior chemical resistance
For Use With (Equipment) BMP53 Label Printer
Quantity 1 Ea.
Temperature Range (English) -112 to 266°F
Temperature Range (Metric) -80 to -3°C
Tensile Strength 40 lb./in.
Thickness (English) 0.0033 in.
Dimensions (LxW) 0.9 x 0.9 in.
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Height (English) 0.9 in.
Height (Metric) 12.70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.