Learn More
Description
- Perfect for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves
- Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity
- Average outdoor durability is 4-6 years
- All-in-one cartridge includes ribbon and label supply
Specifications
Specifications
| Color | Black |
| For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
| Material | Reflective Tape |
| Length (English) | 20 ft. |
| Width (English) | 0.5 in. |
| Height (Metric) | 6.1 m |
| Thickness (English) | 0.0055 in. |
| Adhesive Type | Acrylic |
| Sterility | Non-sterile |
| Finish | Gloss |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.