Learn More
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- All-in-one cartridge includes ribbon and label supply
Specifications
Specifications
| Color | White on Clear |
| For Use With (Equipment) | BBP31 Sign and Label Printer, GlobalMark Industrial Label Maker, MiniMark Industrial Label Printer, PowerMark Sign and Label Printer, Labelizer Plus Sign and Label Maker |
| Material | Vinyl |
| Length (English) | 25 ft. |
| Width (English) | 0.5 in. |
| Height (Metric) | 762 cm |
| Thickness (English) | 0.004 in. |
| Dimensions (L x W) | 20 ft. x 0.5 in. |
| Adhesive Type | Permanent |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.