Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Label Maker Cartridges: Indoor/Outdoor Vinyl

Catalog No. 19140416 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on Clear
Black on Orange
Black on White
Black on Yellow
Red on White
White on Black
White on Blue
White on Clear
White on Green
White on Red
Dimensions (L x W):
20 ft. x 0.5 in.
20 ft. x 0.75 in.
20 ft. x 1.5 in.
25 ft. x 0.5 in.
25 ft. x 0.75 in.
25 ft. x 1.5 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-140-416 Red on White 25 ft. x 0.75 in.
19-140-399 White on Black 25 ft. x 1.5 in.
19-140-400 White on Clear 20 ft. x 1.5 in.
19-140-405 White on Black 25 ft. x 0.5 in.
19-140-408 White on Black 25 ft. x 0.75 in.
19-140-409 White on Blue 25 ft. x 0.75 in.
19-140-406 White on Clear 20 ft. x 0.5 in.
19-140-410 Black on Clear 20 ft. x 0.75 in.
19-140-411 White on Clear 20 ft. x 0.75 in.
19-140-413 Black on Orange 25 ft. x 0.75 in.
19-140-412 White on Green 25 ft. x 0.75 in.
19-140-417 Black on Yellow 25 ft. x 0.75 in.
19-140-414 White on Red 25 ft. x 0.75 in.
19-140-415 Black on White 25 ft. x 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-140-416 Supplier Brady™ Supplier No. MC750595WTRD

Label Maker Cartridges: Vinyl are made of durable, low-shrink vinyl with ultra-aggressive adhesive that are ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • All-in-one cartridge includes ribbon and label supply

Specifications

Color Red on White
For Use With (Equipment) BBP31 Sign and Label Printer, GlobalMark Industrial Label Maker, MiniMark Industrial Label Printer, PowerMark Sign and Label Printer, Labelizer Plus Sign and Label Maker
Material Vinyl
Length (English) 25 ft.
Width (English) 0.75 in.
Height (Metric) 762 cm
Thickness (English) 0.004 in.
Dimensions (L x W) 25 ft. x 0.75 in.
Adhesive Type Permanent
Sterility Non-sterile
Finish Gloss
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Certifications/Compliance ASTM D 523, PSTC-133, RoHS
For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels for indoor/outdoor usage
Quantity 1 Roll
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.